Mobile grease lubricators
For detailed information, other images and documents, please select individual articles from the following table.
Mobile grease lubricators
Mobile grease hand-crank lubricator 13 kg
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Tank capacity 13kg
Compact to be used in all workplaces
Portable and wheel-mounted
Enable quick, high-pressure greasing on any motor vehicle or mechanism
- Max. outlet pressure 350-400 bar
- Flow rate 250-300g/min
- Equipped with hose ¼’’ x 2m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!